810F5K0E
Ohmite Resistors, 89 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

810F5K0E

Ohmite Resistors, 89 Series
In stock
Item Number
810F5K0E
MFG Item Number
810F5K0E
Series
This item cannot be canceled or returned
810F5K0E is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, 89 Series
Item #
810F5K0E
RESISTOR, 5K OHM, 10 W, FIXED

89 Series Information

  • 5~50 Watts
  • .005~100K Ohms Available
  • 1%, 5% Tolerances Available
  • Heat Sinkable
  • Axial Leads
These aluminum‑housed resistors from Ohmite offer tight tolerance and temperature coefficient values as well as a maximized operating temperature range.

  • Wirewound
  • Panel Mount


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 810F5K0E
Item Number 810F5K0E
Manufacturer Ohmite
Product Series 89
Family Series Ohmite Resistors, 89 Series
Resistance 5 kOhm
Adjustable No
Non-Inductive No
Wattage 10 W
Composition Wirewound
Package Type Aluminum Housed
Terminal Type Axial Leads
Tolerance % 1 %
Max AC Voltage 320 VAC
Dielectric Voltage 1,000 V
Temp Coefficient (ppm/C) 20
Lead Diameter 0.081 "
Water Cooled No
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved