The store will not work correctly when cookies are disabled.
841CS2-UNI
Schneider Relays, 841 Series
MFG Item Number
PE84102EM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TimeDelay Relay, SPDT, Repeat
- Multifunction
- Wide Voltage Range from 12 to 240 V
- Single timing range or multi‑range from 100 ms to 10 days
- Current Sensing Relay
- IP20 Protection Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PE84102EM |
Item Number |
841CS2-UNI |
Manufacturer |
Schneider |
Product Series |
841 |
Family Series |
Schneider Relays, 841 Series |
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Timing Range |
0 |
Max Time |
10 s |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10 |
Coil Voltage |
24-240 VAC |
Nominal Coil Voltage |
24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
Contact Rating (A) |
15 A |
Termination |
Screw Terminals |
IP Rating |
IP20 |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0.0022 lbs |
Gross Weight |
0.0022 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved