The store will not work correctly when cookies are disabled.
849-03/001
Qualtek Electronics Filters, 840 Series
MFG Item Number
849-03/001
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Voltage Rating 115/250 Voltage AC
- Current Rating 3 Amps RMS MAX
- Minimum insertion loss 50dB
- Operating Frequency 50/60Hz
- JJH Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
849-03/001 |
Item Number |
849-03/001 |
Manufacturer |
Qualtek Electronics |
Product Series |
840 |
Family Series |
Qualtek Electronics Filters, 840 Series |
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Voltage |
115 VAC, 250 VAC |
Frequency |
50 Hz, 60 Hz |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
Approvals |
JJH |
Net Weight |
0.205 lbs |
Gross Weight |
0.205 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved