The store will not work correctly when cookies are disabled.
861SSRA208-AC-1
Schneider Relays, 861 Series
In stock
Item Number
861SSRA208-AC-1
MFG Item Number
I611021EM
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Solid State Relay, 8A, 240VAC Load,
- No moving parts which extends service life
- Vibration resistant which maintains a constant state
- Front‑facing LED for instant indication of line voltage
- High breaking capacities
- Wide input voltage range
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
I611021EM |
Item Number |
861SSRA208-AC-1 |
Manufacturer |
Schneider |
Product Series |
861 |
Family Series |
Schneider Relays, 861 Series |
Circuit |
1NO |
Mounting |
DIN Rail, Panel |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
90-280 VAC |
Input Polarity |
AC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
8 A |
Termination |
Screw Terminal |
Output Type |
Alternistor |
Switching Type |
Zero Cross |
Integral Heat Sink |
Yes |
MOV |
No |
Snubber |
Yes |
Net Weight |
0.0022 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved