The store will not work correctly when cookies are disabled.
86284
Cully-Minerallac Hole Making
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
5-1/4in. HOLE SAW BiM VP (AV84)
Specifications
Specifications
Cutting Depth |
1-1/2 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
86284 |
Item Number |
86284 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Hole Making |
Hole Diameter |
5-1/4 " |
Material |
Bimetal |
Arbor Number |
M44L, M45P, M55P |
Manufacturing Number |
AV84 |
Comments |
Arbor Size 5/8-18, 4-6 Pitch |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved