Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making
86298
Cully-Minerallac Hole Making
6-5/8 HOLE SAW BiM VP (AV98)
This item cannot be canceled or returned
Description
6-5/8 HOLE SAW BiM VP (AV98)
Specifications
Specifications
| Manufacturer Part Number |
86298 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Hole Making |
| Description |
6-5/8 HOLE SAW BiM VP (AV98) |
| Hole Size |
6-5/8 " |
| Material |
Bimetal |
| Depth |
1-1/2 " |
| Comments |
5 TPI, Arbor Size 5/8-18, 4-6 Pitch |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
86298
Cully-Minerallac Hole Making