The store will not work correctly when cookies are disabled.
8736SFO1V02S
MFG Item Number
8736SFO1V02S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
COMBO STARTER, 120 VAC, SIZE 4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8736SFO1V02S |
Item Number |
8736SFO1V02S |
Manufacturer |
Square D |
Family Series |
Square D Starters |
Style |
Open |
Industry Standard |
NEMA |
Poles |
3 |
Coil Voltage |
110 VAC, 120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
135 A |
Max HP 200/208V 3PH |
40 hp |
Max HP 230/240V 3PH |
50 hp |
Max HP 460/480V 3PH |
100 hp |
Max HP 575/600V 3PH |
100 hp |
Termination |
Screw |
Mounting |
Surface |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved