88V1800M
Browning Pulleys & Sheaves
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88V1800M

Browning Pulleys & Sheaves
In stock
Item Number
88V1800M
MFG Item Number
88V1800M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pulleys & Sheaves, Series
Item #
88V1800M
Fixed Pitch Sheave, 8 Groove(s), 18

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88V1800M
Item Number 88V1800M
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Pulley Type Fixed Pitch
Belt Type 8V
Bore Type Requires Bushing
Bushing Type M
Number of Grooves 8
Outside Diameter 18 "
Outside Diameter Range 18-27.4 "
Material Cast Iron
Net Weight 14.6875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved