91721
Cully-Minerallac Hole Making
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91721

Cully-Minerallac Hole Making
In stock
Item Number
91721
MFG Item Number
91721
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, Series
Item #
91721
#21 HSS JOBBER DRILL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91721
Item Number 91721
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hole Making
Bit Type High Speed Jobber
Bit Size #21
Material High Speed Steel
Net Weight 0.01 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved