The store will not work correctly when cookies are disabled.
91809
Cully-Minerallac Hole Making
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
13 PIECE DIAL-A-DRILL 1/16-1/4
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
91809 |
Item Number |
91809 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Hole Making |
Bit Type |
High Speed Jobber |
Number of Pieces |
13 |
Minimum Bit Size |
1/16 " |
Maximum Bit Size |
1/4 " |
Bit Size |
1/16 ", 1/4 ", 1/8 ", 11/64 ", 13/64 ", 15/64 ", 3/16 ", 3/32 ", 5/32 ", 5/64 ", 7/32 ", 7/64 ", 9/64 " |
Material |
High Speed Steel |
Shank Type |
Round |
Comments |
Two-Ton Finish |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved