The store will not work correctly when cookies are disabled.
922
Gardner Bender Hand Tools, Iron Hand Benders Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hand Tools, Iron Hand Benders Series
Iron Hand Bender, 1in. Emt 3/4in. Rigid,
Iron Hand Benders Series Information
- Cast‑in‑Place Degree Marks Facilitate Accurate Bends
- Constructed of Rugged‑Malleable Iron for Strength and Durability
- Arrow and Diamond Indicate Beginning and Back‑of‑Bend Location
Bends 1/2" to 1‑1/4" EMT and 1/2" to 1" rigid and rigid aluminum conduit.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
922 |
Item Number |
922 |
Manufacturer |
Gardner Bender |
Product Series |
Iron Hand Benders |
Family Series |
Gardner Bender Hand Tools, Iron Hand Benders Series |
Tool Type |
Bending Head |
Conduit Type |
EMT, Rigid |
Minimum Conduit Size |
3/4 " |
Maximum Conduit Size |
1 " |
Net Weight |
7.4 lbs |
Gross Weight |
7.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved