The store will not work correctly when cookies are disabled.
924-01070-319
BEI Sensors Encoders, HS35 Series
In stock
Item Number
924-01070-319
MFG Item Number
924-01070-319
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
924-01070-319 |
Item Number |
924-01070-319 |
Manufacturer |
BEI Sensors |
Product Series |
HS35 |
Family Series |
BEI Sensors Encoders, HS35 Series |
Resolution (PPR) |
2,048 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
5/8 " |
Model Number |
XHS35F-62-R1-SS-2048-ABZC-28V/V-SM18 |
Shaft Type |
Thru |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
-40-80 °C |
NEMA Rating |
NEMA 4, NEMA 13 |
IP Rating |
IP65 |
Approvals |
CE, cULus, UL |
Net Weight |
1.125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved