930136102
Altech Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

930136102

Altech Jacks
In stock
Item Number
930136102
MFG Item Number
930136102
930136102 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
930136102
PKNI 10 B BLUE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 930136102
Item Number 930136102
Manufacturer Altech
Family Series Altech Jacks
Current 63 A
Contact Material Nickel Plated Brass
Color Blue
Wire Gauge 12 AWG
Temperature Rating -13-212 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved