930136105
Altech Jacks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

930136105

Altech Jacks
In stock
Item Number
930136105
MFG Item Number
930136105
930136105 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Jacks, Series
Item #
930136105
PKNI 10 B BROWN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 930136105
Item Number 930136105
Manufacturer Altech
Family Series Altech Jacks
Current 63 A
Contact Material Nickel Plated Brass
Color Brown
Wire Gauge 12 AWG
Temperature Rating -13-212 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved