95034008
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95034008

Socomec Switches
In stock
Item Number
95034008
MFG Item Number
95034008
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
95034008
ATyS S 4X80A F 230V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95034008
Item Number 95034008
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 4
UL Current 80 A
Nominal Voltage 240 VAC
Voltage 230 VAC
Enclosed No
RoHS No
Net Weight 7.3855 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved