9674
Paladin Connectors, Dual Port Ground Block Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9674

Paladin Connectors, Dual Port Ground Block Series
In stock
Item Number
9674
MFG Item Number
PA9674
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Dual Port Ground Block Series
Item #
9674
DUAL GROUNDING BLOCK

Dual Port Ground Block Series Information

  • Provides a Positive Ground Connection between Two Coaxial Shields and the Ground Wire
  • Creates a Connection for the Dissipation of Any Unwanted Electrical Charges
  • High‑Performance, 360 deg Contact, for up to 3.0 Ghz
  • Suitable for Satellite or Cable TV
  • Solid Nickel Plated Zinc Alloy


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA9674
Item Number 9674
Manufacturer Paladin
Product Series Dual Port Ground Block
Family Series Paladin Connectors, Dual Port Ground Block Series
Connector Type Dual Port Grounding Block
Package Quantity 1
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved