99153160
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

99153160

Socomec Switches
In stock
Item Number
99153160
MFG Item Number
99153160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
99153160
SIRCO MOT AT 3X1600A F 230VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 99153160
Item Number 99153160
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 3
Nominal Voltage 240 VAC
Voltage 230 VAC
Impulse Withstand Voltage 12 kV
Rated Insulation Voltage 1,000 V
Enclosed No
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved