992152
Cal Controls Process Controllers, 9900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

992152

Cal Controls Process Controllers, 9900 Series
In stock
Item Number
992152
MFG Item Number
992152
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 9900 Series
Item #
992152
9900 Series 1/16 DIN Controller

9900 Series Information

  • 1/16 DIN (48 x 48mm)
  • Supports Heat‑Cool Strategy
  • Auto‑Tune or Push‑to‑Tune at Setpoint
  • 5A Output Relay on Main Control Output
  • Dual Output Versions Can Plug into 11‑Pin Base
At time of launch, CAL9900 was a pioneering 1/16DIN controller and continues to be used in many temperature control applications to this day.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 992152
Item Number 992152
Manufacturer Cal Controls
Product Series 9900
Family Series Cal Controls Process Controllers, 9900 Series
Power Supply 24 VAC
Nominal Power Supply 24 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved