9998SL31
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9998SL31

Name Brand Replacements™ Contactors
In stock
Item Number
9998SL31
MFG Item Number
9998SL31
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Current Style Series
Item #
9998SL31
CONTACT KIT

Current Style Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9998SL31
Item Number 9998SL31
Manufacturer Name Brand Replacements™
Product Series Current Style
Family Series Name Brand Replacements™ Contactors
Poles 3
Frame Size 7
Current 800 A
OEM Name Square D
Product Series Current Style
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved