9F60RJF040
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9F60RJF040

Mersen Fuses
In stock
Item Number
9F60RJF040
MFG Item Number
9F60RJF040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
9F60RJF040
CAP EJO-5 9.52KV 40A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9F60RJF040
Item Number 9F60RJF040
Manufacturer Mersen
Family Series Mersen Fuses
Current Rating 40 A
Voltage (AC) 9,520 VAC
Characteristic Current Limiting
Package Type Fiberglass Cartridge
Interrupt Rating 50 kA @ 9,520 V
Trip Indicator Yes
Alarm Contact No
Diameter (in) 2.08 "
Body Length (in) 14 "
RoHS No
Comments 1 Barrel
Length (In) 14 "
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved