9T83B0013
GE Transformers, Servicenter Mini-Unit Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9T83B0013

GE Transformers, Servicenter Mini-Unit Series
In stock
Item Number
9T83B0013
MFG Item Number
9T83B0013
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Servicenter Mini-Unit Series
Item #
9T83B0013
Al 3P 30KVA 480-208Y/120 Sc

Servicenter Mini-Unit Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9T83B0013
Item Number 9T83B0013
Manufacturer GE
Product Series Servicenter Mini-Unit
Family Series GE Transformers, Servicenter Mini-Unit Series
Output (kVA) 30 kVA
Phase 3
Primary Voltage 480 V
Secondary Voltage 120 V, 208 V
Configuration Wye Secondary
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Max Feeder/Sec. Circuits 24 (1 Pole), 8 (3 Pole)
Max Feeder/Sec. Amps 100 A
Insulation Class Class R
Temperature Rise (F) 150 °F
NEMA Rating NEMA 3R
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved