A-SSE-P-1612
Dwyer Instruments Enclosures, SSE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A-SSE-P-1612

Dwyer Instruments Enclosures, SSE Series
In stock
Item Number
A-SSE-P-1612
MFG Item Number
A-SSE-P-1612
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SSE Series
Item #
A-SSE-P-1612
13InX 9In Solid Steel Panel For

SSE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A-SSE-P-1612
Item Number A-SSE-P-1612
Manufacturer Dwyer Instruments
Product Series SSE
Family Series Dwyer Instruments Enclosures, SSE Series
Material Stainless Steel
Composition Metallic
Window/Clear Cover No
Panel Type Cover
NEMA Rating NEMA 4X
Approvals CSA, cULus
Nominal Height 13 "
Nominal Width 9 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved