The store will not work correctly when cookies are disabled.
A210M0CX
Cutler Hammer, Div of Eaton Starters, A200 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Sizes 00‑9
- 2 or 3 Poles
- Non Reversing and Reversing
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
A210M0CX |
Item Number |
A210M0CX |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
A200 |
Family Series |
Cutler Hammer, Div of Eaton Starters, A200 Series |
Style |
Open |
Industry Standard |
NEMA |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
18 A |
Max HP 120V 1PH |
1 hp |
Max HP 230/240V 1PH |
2 hp |
Max HP 200/208V 3PH |
3 hp |
Max HP 230/240V 3PH |
3 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
5 hp |
Coil Type |
Magnetic |
Auxiliary Contacts |
None |
Overload Type |
Electronic |
Overload Series |
Type B |
Termination |
Screw |
Mounting |
Surface |
Net Weight |
9 lbs |
Gross Weight |
9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved