A31B15A15T3000
Globe Motors Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A31B15A15T3000 Globe Motors Fans, AC INPUT SQUARE Series, FAN, 80MM SQ X 38MM DP 115VAC 33CFM
MFG Item Number
A31B15A15T3000

A31B15A15T3000 Globe Motors Fans, AC INPUT SQUARE Series, FAN, 80MM SQ X 38MM DP 115VAC 33CFM

MFG Item Number
A31B15A15T3000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 320

Description

Fans, AC INPUT SQUARE Series
Item #
A31B15A15T3000
FAN, 80MM SQ X 38MM DP 115VAC 33CFM

AC INPUT SQUARE Series Information

  • Sizes Up to 4.69" Square
  • 115~230 VAC
  • 10~102 CFM
  • Ball Bearings
  • UL E105397, CSA 72877
Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.

  • Wire Leads or Terminal Connectors
  • Metal or Plastic Housings


Specifications

Specifications
Manufacturer Part Number A31B15A15T3000
Manufacturer Globe Motors
Product Series AC INPUT SQUARE
Family Series Globe Motors Fans, AC INPUT SQUARE Series
Description FAN, 80MM SQ X 38MM DP 115VAC 33CFM 71.5MM C-C TERMINALS BALL BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 32 CFM
Current Rating 0.11 A
Power Consumption 7 W
Fan Speed 3,200 RPM
Noise Level 38 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL
Operating Temperature 14-158 °F
Net Weight 0.62 lbs
Gross Weight 0.62 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
8506N
8506N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
W2S076-AA03-13
W2S076-AA03-13
ebm-papst, Inc. Fans