A97F8680
GE Capacitors, 97F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A97F8680

GE Capacitors, 97F Series
In stock
Item Number
A97F8680
MFG Item Number
A97F8680S
Series
A97F8680 is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, 97F Series
Item #
A97F8680
CAPACITOR

97F Series Information

  • 1.5uf to 120uf
  • 240VAC to 660VAC
  • ‑40 to 158 Degrees F
  • Metallized Polypropylene
  • Quick Connect Terminals
This series of Gem III is specifically designed for general purpose AC applications in power supplies, UPS and power conversion equipment as well as applications such as AC filters where harmonic frequencies greater than 60Hz are common.

  • 60,000 Hours Operating Life
  • RoHS Versions Available


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A97F8680S
Item Number A97F8680
Manufacturer GE
Product Series 97F
Family Series GE Capacitors, 97F Series
Capacitance 10 µF
Composition Film Paper
Tolerance % ±10 %
Voltage DC (peak) 800 VDC
Temperature (F) -40-167 °F
Package Type Radial Oval
Case Material Metal Can
Height 5.75 "
Width 2.91 "
Depth 1.91 "
Lead Type Screw Post
Lead Spacing 1.25 "
Lead Diameter 0.25 "
Lead Length 1.12 "
RoHS No
Comments 1/4-20 THD terminal studs
Net Weight 0.0788 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved