AB042-006-S2-P1
Apex Dynamics Gearboxes, AB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AB042-006-S2-P1

Apex Dynamics Gearboxes, AB Series
In stock
Item Number
AB042-006-S2-P1
MFG Item Number
AB042-006-S2-P1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, AB Series
Item #
AB042-006-S2-P1
AB Series, low Backlash

AB Series Information

  • Stepper and Servo Gearbox
  • Output Shaft Type: Parallel Shaft
  • Stainless Steel
  • Input Type: Face
  • Available in Differing Ratios
Stepper, Servo gearboxes used to increase or reduce speed. The speed function will be the inverse of the torque output. Stainless steel yields reliability and consistency.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AB042-006-S2-P1
Item Number AB042-006-S2-P1
Manufacturer Apex Dynamics
Product Series AB
Family Series Apex Dynamics Gearboxes, AB Series
Ratio 6:1
Nominal Torque (in-lbs) 177 in-lbs
Output Shaft Type Parallel Shaft
Input Type Face
Material Stainless Steel
Net Weight 1.065 lbs
Gross Weight 1.3231 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved