ACH580-BCR-124A-4+B8FJK54
ABB HVAC Drives, ACH580 BCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH580-BCR-124A-4+B8FJK54

ABB HVAC Drives, ACH580 BCR Series
In stock
Item Number
ACH580-BCR-124A-4+B8FJK54
MFG Item Number
ACH580-BCR-124A-4+B8FJK54
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACH580 BCR Series
Item #
ACH580-BCR-124A-4+B8FJK54
Drive, AC, 100HP, 480V, 124A,VT N3R

ACH580 BCR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH580-BCR-124A-4+B8FJK54
Item Number ACH580-BCR-124A-4+B8FJK54
Manufacturer ABB
Product Series ACH580 BCR
Family Series ABB HVAC Drives, ACH580 BCR Series
Bypass Type Electronic
Disconnect Type Circuit Breaker
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 100 hp
Amps (Variable Torque Rating) 124 A
Braking Type Dynamic Braking, Flux Braking
Input Range Voltage (AC) 440-480 VAC
Operator Controls Keypad Included
Enclosure Rating NEMA 1
Mounting Panel
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved