ACH580-BDR-124A-4B8EFJK54
ABB HVAC Drives, ACH580 BDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH580-BDR-124A-4B8EFJK54

ABB HVAC Drives, ACH580 BDR Series
In stock
Item Number
ACH580-BDR-124A-4B8EFJK54
MFG Item Number
ACH580-BDR-124A-4B8EFJK54
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACH580 BDR Series
Item #
ACH580-BDR-124A-4B8EFJK54
Drive, AC, 100HP, 480V, 124A,VT N3R

ACH580 BDR Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH580-BDR-124A-4B8EFJK54
Item Number ACH580-BDR-124A-4B8EFJK54
Manufacturer ABB
Product Series ACH580 BDR
Family Series ABB HVAC Drives, ACH580 BDR Series
Bypass Type Electronic
Disconnect Type Disconnect Switch
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 100 hp
Amps (Variable Torque Rating) 124 A
Braking Type Dynamic Braking, Flux Braking
Input Range Voltage (AC) 440-480 VAC
Operator Controls Keypad Included
Enclosure Rating NEMA 1
Mounting Panel
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved