ACH580-PCR-273A-2B058K465
ABB HVAC Drives, ACH580 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH580-PCR-273A-2B058K465

ABB HVAC Drives, ACH580 Series
In stock
Item Number
ACH580-PCR-273A-2B058K465
MFG Item Number
ACH580-PCR-273A-2+B058+K465
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACH580 Series
Item #
ACH580-PCR-273A-2B058K465
Drive, AC, 100HP, 240V, 273A,VT N3R

ACH580 Series Information

  • AC Drive for HVAC
  • Wall‑Mounted
  • User Friendly Control Panel
  • User‑Friendly Control Panel with Bluetooth Option
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
  • HVAC Communication Protocols
  • BACnet MS/TP, Johnson Controls N2, and Modbus RTU
  • Built‑in PID Controllers

The ACH580 drive sets new standards in both simplicity and reliability, and ensures smooth, energy‑efficient operation of your HVAC systems in normal and mission‑critical situations. ACH580 drives come with a range of advanced features, such as a new primary settings menu that makes commissioning the drives much easier and faster. Optional Bluetooth connectivity offers improved accessibility for drives in remote areas and increases safety by letting users stay out of arc flash zones. ACH580 drives are ideal for HVAC fans, pumps, compressors, air‑handling units, and chillers. These are used in hospitals, data centers, shopping centers, tunnel ventilation, factories, office buildings, and more.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH580-PCR-273A-2+B058+K465
Item Number ACH580-PCR-273A-2B058K465
Manufacturer ABB
Product Series ACH580
Family Series ABB HVAC Drives, ACH580 Series
Nominal Input Voltage (AC) 240 VAC
HP (Variable Torque Rating) 100 hp
Amps (Variable Torque Rating) 273 A
Operator Controls Built In
NEMA Rating NEMA 3R
Mounting Wall
Enclosed Yes
Packaged Drive Yes
Comments With Circuit Breaker
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved