The store will not work correctly when cookies are disabled.
ACH580-VDR-059A-2+L512
ABB HVAC Drives, ACH580 VDR Series
In stock
Item Number
ACH580-VDR-059A-2+L512
MFG Item Number
ACH580-VDR-059A-2+L512
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, ACH580 VDR Series
Item #
ACH580-VDR-059A-2+L512
Drive, AC, 20HP, 240V, 59.4A, VT N1
ACH580 VDR Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACH580-VDR-059A-2+L512 |
Item Number |
ACH580-VDR-059A-2+L512 |
Manufacturer |
ABB |
Product Series |
ACH580 VDR |
Family Series |
ABB HVAC Drives, ACH580 VDR Series |
Bypass Type |
Electronic |
Disconnect Type |
Disconnect Switch |
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
20 hp |
Amps (Variable Torque Rating) |
59 A |
Braking Type |
Dynamic Braking, Flux Braking |
Input Range Voltage (AC) |
208-240 VAC |
Operator Controls |
Keypad Included |
Enclosure Rating |
NEMA 1 |
Mounting |
Panel |
Enclosed |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved