The store will not work correctly when cookies are disabled.
ACS150-03U-02A4-4
In stock
Item Number
ACS150-03U-02A4-4
MFG Item Number
ACS150-03U-02A4-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 1HP, 480V, 2.4A, CT, OP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACS150-03U-02A4-4 |
Item Number |
ACS150-03U-02A4-4 |
Manufacturer |
Refurbished |
Family Series |
Refurbished Drives |
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Net Weight |
2.425 lbs |
Gross Weight |
4.2 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved