The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS255-03U-04A3-2B063F278
ABB Drives, ACS255 Series
In stock
Item Number
ACS255-03U-04A3-2B063F278
MFG Item Number
ACS255-03U-04A3-2B063F278
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS255-03U-04A3-2B063F278
Drive, AC, 1HP, 240V, 4.3A, CT, N4X
ACS255 Series Information
AC Drive Sensorless Vector Control Built‑In Operator Controls Phase: 1, 3 Can Use for AC Induction Alternating current drives for a variety of applications, including AC induction and PM motors. Achieves flexible motor control performance. Robust and reliable built‑in operator controls included for ease of operation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS255-03U-04A3-2B063F278
Item Number
ACS255-03U-04A3-2B063F278
Manufacturer
ABB
Product Series
ACS255
Family Series
ABB Drives, ACS255 Series
Input Phase
3
HP (Constant Torque Rating)
1 hp
Amps (Constant Torque Rating)
4.3 A
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP66
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
200-240 VAC
Max Frequency
500 Hz
Package
ACS255E1IP66
Frame Size
E1
Enclosure
E1
Dynamic Braking Trans
Not Included
Comments
Sensorless vector control for AC induction and PM motors, feed-thru wiring for starter replacement.
Depth
7.1 "
Width
6.3 "
Height
9.1 "
Net Weight
6.5 lbs
Gross Weight
9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved