The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS310-03U-02A6-2+J400
ABB Drives, ACS310 Series
In stock
Item Number
ACS310-03U-02A6-2+J400
MFG Item Number
ACS310-03U-02A6-2+J400
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS310-03U-02A6-2+J400
Drive, AC, 0.5HP, 240V, 2.4A, VT, OP
ACS310 Series Information
AC Drive Multipump Control Intuitive User Interface PID‑Features Can Use for Pump, Fan Application Alternating current drives for a variety of applications, including fans, blowers, compressors, and pumps. Embedded MODBUS RTU EIA‑485 as standard. Achieves reliable pump control performance. Robust and reliable built‑in operator controls and start‑up assistants included for ease of operation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS310-03U-02A6-2+J400
Item Number
ACS310-03U-02A6-2+J400
Manufacturer
ABB
Product Series
ACS310
Family Series
ABB Drives, ACS310 Series
Input Phase
3
HP (Variable Torque Rating)
0.5 hp
Amps (Variable Torque Rating)
2.4 A
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP20
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
200-240 VAC
Max Frequency
500 Hz
Package
ACS310R0IP20
Frame Size
R0
Enclosure
R0
Dynamic Braking Trans
Not Available
Comments
Drive has open vents. Advanced Control Panel includes a display capable of displaying 3 values.
Depth
6.3 "
Width
2.8 "
Height
7.9 "
Net Weight
2.625 lbs
Gross Weight
5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved