ACS320-03U-01A9-4+J400
ABB HVAC Drives, ACS320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS320-03U-01A9-4+J400

ABB HVAC Drives, ACS320 Series
In stock
Item Number
ACS320-03U-01A9-4+J400
MFG Item Number
ACS320-03U-01A9-4+J400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, ACS320 Series
Item #
ACS320-03U-01A9-4+J400
Drive, AC, 0.75HP, 480V, 1.7A, VT,OP

ACS320 Series Information

  • AC Drive for HVAC
  • Built‑In HVAC Control Software
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Pump, Fan HVAC Application
Compact alternating current drives for a variety of applications, including fans and pumps. Embedded BACnet ensures ease of integration into management systems. Achieves reliable pump control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS320-03U-01A9-4+J400
Item Number ACS320-03U-01A9-4+J400
Manufacturer ABB
Product Series ACS320
Family Series ABB HVAC Drives, ACS320 Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 0.75 hp
Amps (Variable Torque Rating) 1.7 A
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Wall or Panel
Height 8 "
Width 2.8 "
Depth 6.3 "
Max Frequency 60 Hz
Frame Size R0
Enclosed Yes
Comments Advanced Keypad
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved