The store will not work correctly when cookies are disabled.
ACS355-03U-08A8-4+J4K4
In stock
Item Number
ACS355-03U-08A8-4+J4K4
MFG Item Number
ACS355-03U-08A8-4+J4K4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
ACS355-03U-08A8-4+J4K4
DRIVE ACS355-03U-08A8-4+J400+K475
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACS355-03U-08A8-4+J4K4 |
Item Number |
ACS355-03U-08A8-4+J4K4 |
Manufacturer |
ABB |
Family Series |
ABB Drives |
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
8.8 A |
Input Range Voltage (AC) |
480 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved