The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS550-PD-125A-4+C192
ABB Drives, ACS550 Series
In stock
Item Number
ACS550-PD-125A-4+C192
MFG Item Number
ACS550-PD-125A-4+C192
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS550-PD-125A-4+C192
Drive, AC, 75HP, 480V, 96.0A, CT,N3R
ACS550 Series Information
General Purpose Sensorless Vector Control 0.75 to 550hp 240V to 600V, 1 & 3‑Phase NEMA 1 (IP21), NEMA 12 opt. The ABB ACS550 standard drive is simple to select, install, configure and use, saving considerable time. The drive has common user and process interface with fieldbus, common software tools for sizing, commissioning, maintenance, and common spare parts. Typical applications include pump, fan and constant‑torque use, such as conveyors.
Easy installation & trouble‑free start‑up Advanced control panel permitting intuitive operation Patented swinging choke for superior harmonic reduction Integral EMC filter for 1st environment as standard Built‑n Modbus & numerous internally mountable fieldbus adapters UL, cUL listed and CE approved (600V product is CSA approved, not CE)
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS550-PD-125A-4+C192
Item Number
ACS550-PD-125A-4+C192
Manufacturer
ABB
Product Series
ACS550
Family Series
ABB Drives, ACS550 Series
Input Phase
3
HP (Constant Torque Rating)
75 hp
HP (Variable Torque Rating)
100 hp
Amps (Constant Torque Rating)
96 A
Amps (Variable Torque Rating)
124 A
Braking Type
DC Injection
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP24
NEMA Rating
NEMA 3R
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
500 Hz
Package
ACS550PDIP24
Dynamic Braking Trans
Not Included
Comments
Includes input disconnect switch, fuses, pilot lights & switches, heater & control transformer
Depth
22.88 "
Width
32.36 "
Height
49 "
Net Weight
330 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved