-
ACS550-U1-059A-4+B055ABB Drives, ACS550 SeriesItem NumberACS550-U1-059A-4+B055MFG Item NumberACS550-U1-059A-4+B055SeriesACS550Product DescriptionDrive, AC, 30HP, 480V, 44.0A, CT, N12Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 30 hp HP (Variable Torque Rating) 40 hp Amps (Constant Torque Rating) 44 A Amps (Variable Torque Rating) 59 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP54 NEMA Rating NEMA 12 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX12-4 Enclosure UX12-4 Depth 11.2 " Width 10.1 " Height 29.9 " Availability -
ACS550-U1-012A-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-012A-4MFG Item NumberACS550-U1-012A-4SeriesACS550Product DescriptionDrive, AC, 5HP, 480V, 8.8A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 8.8 A Amps (Variable Torque Rating) 11.9 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-1 Depth 8.3 " Width 4.9 " Height 14.5 " Availability -
ACS550-U1-114A-2ABB Drives, ACS550 SeriesItem NumberACS550-U1-114A-2MFG Item NumberACS550-U1-114A-2SeriesACS550Product DescriptionDrive, AC, 30HP, 240V, 88.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 30 hp HP (Variable Torque Rating) 40 hp Amps (Constant Torque Rating) 88 A Amps (Variable Torque Rating) 114 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 500 Hz Frame Size UX1-4 Enclosure UX1-4 Depth 10.3 " Width 8 " Height 27.1 " Availability -
ACS550-U1-157A-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-157A-4MFG Item NumberACS550-U1-157A-4SeriesACS550Product DescriptionDrive, AC, 100HP, 480V, 124A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 100 hp HP (Variable Torque Rating) 125 hp Amps (Constant Torque Rating) 124 A Amps (Variable Torque Rating) 157 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-6 Enclosure UX1-6 Depth 15.8 " Width 11.9 " Height 35 " Availability -
ACS550-U1-038A-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-038A-4MFG Item NumberACS550-U1-038A-4SeriesACS550Product DescriptionDrive, AC, 20HP, 480V, 31.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 20 hp HP (Variable Torque Rating) 25 hp Amps (Constant Torque Rating) 31 A Amps (Variable Torque Rating) 38 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-3 Enclosure UX1-3 Depth 9.1 " Width 8 " Height 23 " -
ACS550-U1-059A-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-059A-4MFG Item NumberACS550-U1-059A-4SeriesACS550Product DescriptionDrive, AC, 30HP, 480V, 44.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 30 hp HP (Variable Torque Rating) 40 hp Amps (Constant Torque Rating) 44 A Amps (Variable Torque Rating) 59 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-4 Enclosure UX1-4 Depth 10.3 " Width 8 " Height 27.1 " -
ACS550-U1-06A9-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-06A9-4MFG Item NumberACS550-U1-06A9-4SeriesACS550Product DescriptionDrive, AC, 2HP, 480V, 5.4A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 5.4 A Amps (Variable Torque Rating) 6.9 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-1 Depth 8.3 " Width 4.9 " Height 14.5 " -
ACS550-U1-04A1-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-04A1-4MFG Item NumberACS550-U1-04A1-4SeriesACS550Product DescriptionDrive, AC, 1.5HP, 480V, 3.3A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 1.5 hp HP (Variable Torque Rating) 2 hp Amps (Constant Torque Rating) 3.3 A Amps (Variable Torque Rating) 4.1 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-1 Enclosure UX1-1 Depth 8.3 " Width 4.9 " Height 14.5 " -
ACS550-U1-031A-4ABB Drives, ACS550 SeriesItem NumberACS550-U1-031A-4MFG Item NumberACS550-U1-031A-4SeriesACS550Product DescriptionDrive, AC, 15HP, 480V, 23.0A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp HP (Variable Torque Rating) 20 hp Amps (Constant Torque Rating) 23 A Amps (Variable Torque Rating) 31 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 500 Hz Frame Size UX1-3 Enclosure UX1-3 Depth 9.1 " Width 8 " Height 23 " -
ACS550-U1-059A-2ABB Drives, ACS550 SeriesItem NumberACS550-U1-059A-2MFG Item NumberACS550-U1-059A-2SeriesACS550Product DescriptionDrive, AC, 15HP, 240V, 46.2A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp HP (Variable Torque Rating) 20 hp Amps (Constant Torque Rating) 46.2 A Amps (Variable Torque Rating) 59.4 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP21 NEMA Rating NEMA 1 Motor Control-Max Level Open Loop Vector (Sensorless Vector) Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 208-240 VAC Max Frequency 500 Hz Frame Size UX1-3 Enclosure UX1-3 Depth 9.1 " Width 8 " Height 23 "