The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS550-U1-031A-2+B055
ABB Drives, ACS550 Series
In stock
Item Number
ACS550-U1-031A-2+B055
MFG Item Number
ACS550-U1-031A-2+B055
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS550-U1-031A-2+B055
Drive, AC, 7.5HP, 240V, 24.2A,CT,N12
ACS550 Series Information
General Purpose Sensorless Vector Control 0.75 to 550hp 240V to 600V, 1 & 3‑Phase NEMA 1 (IP21), NEMA 12 opt. The ABB ACS550 standard drive is simple to select, install, configure and use, saving considerable time. The drive has common user and process interface with fieldbus, common software tools for sizing, commissioning, maintenance, and common spare parts. Typical applications include pump, fan and constant‑torque use, such as conveyors.
Easy installation & trouble‑free start‑up Advanced control panel permitting intuitive operation Patented swinging choke for superior harmonic reduction Integral EMC filter for 1st environment as standard Built‑n Modbus & numerous internally mountable fieldbus adapters UL, cUL listed and CE approved (600V product is CSA approved, not CE)
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS550-U1-031A-2+B055
Item Number
ACS550-U1-031A-2+B055
Manufacturer
ABB
Product Series
ACS550
Family Series
ABB Drives, ACS550 Series
Input Phase
3
HP (Constant Torque Rating)
7.5 hp
HP (Variable Torque Rating)
10 hp
Amps (Constant Torque Rating)
24.2 A
Amps (Variable Torque Rating)
30.8 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP54
NEMA Rating
NEMA 12
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
208-240 VAC
Max Frequency
500 Hz
Package
ACS550R2IP54
Frame Size
UX12-2
Enclosure
UX12-2
Dynamic Braking Trans
Included
Comments
Advanced Control Panel incl. graphic backlit display capable of displaying 3 values or bar graphs.
Depth
9.6 "
Width
8.4 "
Height
22.1 "
Net Weight
24.3 lbs
Gross Weight
38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved