ACS550-U1-06A9-4+K451
ABB Drives, ACS550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS550-U1-06A9-4+K451

ABB Drives, ACS550 Series
In stock
Item Number
ACS550-U1-06A9-4+K451
MFG Item Number
ACS550-U1-06A9-4+K451
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS550 Series
Item #
ACS550-U1-06A9-4+K451
Drive AC 3 HP 380-500V, 6.9A,

ACS550 Series Information

  • General Purpose
  • Sensorless Vector Control
  • 0.75 to 550hp
  • 240V to 600V, 1 & 3‑Phase
  • NEMA 1 (IP21), NEMA 12 opt.
The ABB ACS550 standard drive is simple to select, install, configure and use, saving considerable time. The drive has common user and process interface with fieldbus, common software tools for sizing, commissioning, maintenance, and common spare parts. Typical applications include pump, fan and constant‑torque use, such as conveyors.
  • Easy installation & trouble‑free start‑up
  • Advanced control panel permitting intuitive operation
  • Patented swinging choke for superior harmonic reduction
  • Integral EMC filter for 1st environment as standard
  • Built‑n Modbus & numerous internally mountable fieldbus adapters
  • UL, cUL listed and CE approved (600V product is CSA approved, not CE)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS550-U1-06A9-4+K451
Item Number ACS550-U1-06A9-4+K451
Manufacturer ABB
Product Series ACS550
Family Series ABB Drives, ACS550 Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 6.9 A
AC Line Regenerative No
IP Rating IP21
NEMA Rating NEMA 1
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 500 Hz
Frame Size R1
Enclosure R1
Depth 8.3 "
Width 4.9 "
Height 14.5 "
Net Weight 27 lbs
Gross Weight 27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved