The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS850-04-014A-5
ABB Drives, ACS850 Series
In stock
Item Number
ACS850-04-014A-5
MFG Item Number
ACS850-04-014A-5
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 7.5HP, 480V, 11A, CT, OP
ACS850 Series Information
AC Drive Built for Harsh Conditions Intuitive User Interface IP55 Can Use for Commercial Applications Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded pre‑programmed macros, maintenance and diagnostics assistants for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.
Phase: 3 .75‑500 HP Range Reliable and Safe Sensorless Vector Control
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS850-04-014A-5
Item Number
ACS850-04-014A-5
Manufacturer
ABB
Product Series
ACS850
Family Series
ABB Drives, ACS850 Series
Input Phase
3
HP (Constant Torque Rating)
7.5 hp
HP (Variable Torque Rating)
7.5 hp
Amps (Constant Torque Rating)
11 A
Amps (Variable Torque Rating)
13 A
Braking Type
Dynamic Braking Transistor Included, Flux Braking
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
IP Rating
IP20
Motor Control-Max Level
Direct Torque Control
Mounting
Panel
Input Range Voltage (AC)
380-500 VAC
Max Frequency
500 Hz
Package
ACS850BIP20
Frame Size
B
Dynamic Braking Trans
Included
Depth
10.8 "
Width
4 "
Height
15 "
Net Weight
11 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved