-
ACS850-04-010A-2+J400ABB Drives, ACS850 SeriesItem NumberACS850-04-010A-2+J400MFG Item NumberACS850-04-010A-2+J400SeriesACS850Product DescriptionDrive, AC, 2HP, 240V, 9A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 9 A Amps (Variable Torque Rating) 9.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Enclosure B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-010A-2ABB Drives, ACS850 SeriesItem NumberACS850-04-010A-2MFG Item NumberACS850-04-010A-2SeriesACS850Product DescriptionDrive, AC, 2HP, 240V, 9A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 2 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 9 A Amps (Variable Torque Rating) 9.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-010A-5+J400ABB Drives, ACS850 SeriesItem NumberACS850-04-010A-5+J400MFG Item NumberACS850-04-010A-5+J400SeriesACS850Product DescriptionDrive, AC, 5HP, 480V, 9A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 9 A Amps (Variable Torque Rating) 9.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-010A-5ABB Drives, ACS850 SeriesItem NumberACS850-04-010A-5MFG Item NumberACS850-04-010A-5SeriesACS850Product DescriptionDrive, AC, 5HP, 480V, 9A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 9 A Amps (Variable Torque Rating) 9.7 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-014A-2+J400ABB Drives, ACS850 SeriesItem NumberACS850-04-014A-2+J400MFG Item NumberACS850-04-014A-2+J400SeriesACS850Product DescriptionDrive, AC, 3HP, 240V, 11A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 13 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-014A-2ABB Drives, ACS850 SeriesItem NumberACS850-04-014A-2MFG Item NumberACS850-04-014A-2SeriesACS850Product DescriptionDrive, AC, 3HP, 240V, 11A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 13 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-014A-5+J400ABB Drives, ACS850 SeriesItem NumberACS850-04-014A-5+J400MFG Item NumberACS850-04-014A-5+J400SeriesACS850Product DescriptionDrive, AC, 7.5HP, 480V, 11A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 13 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-014A-5ABB Drives, ACS850 SeriesItem NumberACS850-04-014A-5MFG Item NumberACS850-04-014A-5SeriesACS850Product DescriptionDrive, AC, 7.5HP, 480V, 11A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 13 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Input Range Voltage (AC) 380-500 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-018A-2+J400ABB Drives, ACS850 SeriesItem NumberACS850-04-018A-2+J400MFG Item NumberACS850-04-018A-2+J400SeriesACS850Product DescriptionDrive, AC, 3HP, 240V, 14A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 14 A Amps (Variable Torque Rating) 16.8 A Closed Loop Optional AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 " -
ACS850-04-018A-2ABB Drives, ACS850 SeriesItem NumberACS850-04-018A-2MFG Item NumberACS850-04-018A-2SeriesACS850Product DescriptionDrive, AC, 3HP, 240V, 14A, CT, OPSpecifications
Specifications Input Phase 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 5 hp Amps (Constant Torque Rating) 14 A Amps (Variable Torque Rating) 16.8 A Closed Loop Optional AC Line Regenerative No Operator Controls Sold Separately, See Accessories IP Rating IP20 Motor Control-Max Level Direct Torque Control Mounting Panel Nominal Input VAC 240 VAC Input Range Voltage (AC) 200-240 VAC Max Frequency 500 Hz Frame Size B Depth 10.8 " Width 4 " Height 15 "