ACS850-04-025A-5+J400
ABB Drives, ACS850 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS850-04-025A-5+J400

ABB Drives, ACS850 Series
In stock
Item Number
ACS850-04-025A-5+J400
MFG Item Number
ACS850-04-025A-5+J400
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS850 Series
Item #
ACS850-04-025A-5+J400
Drive, AC, 10HP, 480V, 19A, CT, OP

ACS850 Series Information

  • AC Drive
  • Built for Harsh Conditions
  • Intuitive User Interface
  • IP55
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including pumps, fans, compressors, conveyors, and mixers. Embedded pre‑programmed macros, maintenance and diagnostics assistants for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑500 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS850-04-025A-5+J400
Item Number ACS850-04-025A-5+J400
Manufacturer ABB
Product Series ACS850
Family Series ABB Drives, ACS850 Series
Input Phase 3
HP (Constant Torque Rating) 10 hp
HP (Variable Torque Rating) 15 hp
Amps (Constant Torque Rating) 19 A
Amps (Variable Torque Rating) 23 A
Braking Type Dynamic Braking Transistor Included, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Direct Torque Control
Mounting Panel
Input Range Voltage (AC) 380-500 VAC
Max Frequency 500 Hz
Package ACS850CIP20
Frame Size C
Dynamic Braking Trans Included
Comments Advanced Control Panel Incl. Graphic Backlit Display Capable of Displaying 3 Values or Bar Graphs.
Depth 10.9 "
Width 6.5 "
Height 22.3 "
Net Weight 35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved