The store will not work correctly when cookies are disabled.
ADFS-2
Thomas & Betts Electrical Boxes
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4in.,1G-FD BOX,ALUM,D-END,
Specifications
Specifications
Item Number |
ADFS-2 |
Manufacturer Part Number |
ADFS-2 |
Ships Factory Direct |
No |
Manufacturer |
Thomas & Betts |
Family Series |
Thomas & Betts Electrical Boxes |
Style |
FD |
Number of Gangs |
1 |
Hub Size (in) |
3/4 " |
Number of Hubs |
1 |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Feed Type |
Dead End |
Mounting Lugs |
No |
Ground Screw |
No |
Composition |
Aluminum |
Hazardous Rated |
No |
Approvals |
CSA, UL |
RoHS |
No |
Net Weight |
4.2 lbs |
Gross Weight |
4.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved