AFW-IRG-0-11-B-10
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW-IRG-0-11-B-10

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW-IRG-0-11-B-10
MFG Item Number
AFW-IRG-0-11-CL-SZ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW-IRG-0-11-B-10
INSULATED RUBBER GLOVES, 11in. LENGTH

AFW Series Information

  • Class 00,0,1,2 Available
  • 11",14", and 16" Lengths
  • Available in Yellow or Black
OEL's Industrial 100% Natural Rubber Insulating Gloves represent a major innovation in gloves for electrical protection. Manufactured using a proprietary natural rubber latex process in OEL's ISO 9001‑02 and ISO 14001 world class manufacturing facility. Compliant with OSHA 1910.137, OSHA 1910.268, NFPA 70E and exceeds the ASTM D120 and European EN60903 standards. Anatomically shaped and chlorinated for maximum comfort, our rolled cuff gloves are available in Yellow or Black in Lengths of 11" and 14" for Class 00 + 0 and 14" and 16" for Class 1+2. Refer to the ASTM chart on the information sheet to select the correct class glove for you application.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW-IRG-0-11-CL-SZ
Item Number AFW-IRG-0-11-B-10
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
Length 11 "
Color Black
Proof Test Voltage AC/DC 5,000 V, 20,000 V
Max Use Voltage AC/DC 1,000 V
Net Weight 0.36 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved