AFW-PG-12-11
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW-PG-12-11

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW-PG-12-11
MFG Item Number
AFW-PG-12-SZ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW-PG-12-11
COVER GLOVES, 12in. COWHIDE GAUNTLET

AFW Series Information

  • Available Sizes 7‑12
  • Goatskin For Class 00 and 0
  • Cowhide For Class 1 and 2
  • To Be Worn Over Insulating Rubber Gloves
  • 10 inch and 12 inch Lengths
OEL's Leather Protector Gloves should always be worn over Insulating Rubber Gloves to provide the needed mechanical protection against cuts, abrasions and punstures. Our leather protector gloves are manufactured from top frain cowhide or goatskin. Both cuffs are tough leather on palm side and vinyl on the back. Protectors for Class 00 and 0 are available with non‑metallic buckle and pull strap or elastic wrist.

Available in full sizes from 7‑12 and perfectly matched to the shape of OEL's Rubber Insulating Gloves. The 10 inch Goatskin glove is designed for class 00 and 0 while the 12 inch Cowhide glove is designed for use with class 1 and 2 gloves.

It is the responsibility of the purchaser to specify overall length of the protector gloves.

WARNING: Do not use leather protectors alone for protection against electric shock. Serious injury or death will result. Always use proper insulating rubber gloves. Proper care of leather protectors is essential to user safety. Inspect the leather protectors when inspecting rubber gloves. Metal particles, imbedded wire, abrasive materials or any substance that could physically damage the rubber gloves must be removed from the protector before use.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW-PG-12-SZ
Item Number AFW-PG-12-11
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
Material Cowhide/Gauntlet
Length 12 "
Class 1, 2
Size 11
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved