AFW016-J-2XL
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW016-J-2XL

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW016-J-2XL
MFG Item Number
AFW016-J-SZ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW016-J-2XL
32in. JACKET, SIZE 2 XTRA LARGE, 55

AFW Series Information

  • 8 cal/cm2 to 55 cal/cm2 ATPV Ratings
  • Indura Ultra Soft, Sewn with Nomex Thread
  • Meets Current ASTM F1506 and NFPA 70E Standards
  • 32 inches long with Nomex Wristlets
  • Hook and Pile Front Closure
OEL uses Indura Ultra Soft and Indura brand flame resistant protective clothing fabrics which are guaranteed flame resistant for the life of the garment. The advanced Indura Ultra Soft provides excellent protection from electric arc flash (for NFPA 70E, ASTM F1506, and OSHA 1910.269 compliance). The material in the jackets gives excellent protection and is coupled with the soft breathable comfort of cotton and by engineering 12% high tenacity nylon in the face of the fabric, Indura Ultra Soft is designed to wear at least 75% longer than all cotton.

Please note when sizing buy one size larger so the garment can fit over your regular clothing.

Private labeling is available upon request.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW016-J-SZ
Item Number AFW016-J-2XL
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
ATPV Rating (cal/cm2) 55
Size 2XL
Standards ASTM F1506, NFPA 70E
Material Indura Ultra Soft, Sewn with Nomex Thread
Color Blue
Front Closure Hook and Pile
Length 32 "
Hood No
Net Weight 1.625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved