AFW017-C-3XL
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW017-C-3XL

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW017-C-3XL
MFG Item Number
AFW017-C-SZ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW017-C-3XL
50in. COAT, SIZE 3 XTRA LARGE, 12 CAL

AFW Series Information

  • 8 cal/cm2 to 40 cal/cm2 ATPV Ratings
  • 50 inches Long
  • Nomex Wristlets
  • Expansion Back for Added Comfort
  • Dual Stage Front Closure
OEL uses Indura Ultra Soft and Indura brand flame resistant protective clothing fabrics which are guaranteed flame resistant for the life of the garment. The advanced Indura Ultra Soft provides excellent protection from electric arc flash (for NFPA 70E, ASTM F1506, and OSHA 1910.269 compliance). The material in the coats gives excellent protection and is coupled with the soft breathable comfort of cotton and by engineering 12% high tenacity nylon in the face of the fabric, Indura Ultra Soft is designed to wear at least 75% longer than all cotton. The front closure is dual stage with a high temperature plastic zipper and a hook and plie storm flap.

Please note when sizing buy one size larger so the garment can fit over your regular clothing.

Private labeling is available upon request.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW017-C-SZ
Item Number AFW017-C-3XL
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
ATPV Rating (cal/cm2) 12
Size 3XL
Standards AFWSTM F1506, NFPA 70E
Material Indura Ultra Soft, Sewn with Nomes Thread
Color Orange
Length 50 "
Front Closure Dual Stage, High Temperature Plastic Zipper, Hook and Pile Storm Flap
Net Weight 0.5625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved