AFW017-FC-L
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW017-FC-L

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW017-FC-L
MFG Item Number
AFW017-FC-SZ
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW017-FC-L
FLASH COVERALLS, SIZE LARGE, 12 CAL

AFW Series Information

  • ATPV Ratings 8 cal/cm2 to 20 cal/cm2
  • Full Cut with Set in Sleeves
  • 30 inch Inseam, Expansion Back
  • ASTM F1506 and NFPA 70E Standards
  • Private Labeling is Available
OEL uses Indura Ultra Soft and Indura brand flame resistant protective clothing fabrics which are guaranteed flame resistant for the life of the garment. The advanced Indura Ultra Soft provides excellent protection from electric arc flash (for NFPA 70E, ASTM F1506, and OSHA 1910.269 compliance). The material in the coveralls gives excellent protection and is coupled with the soft breathable comfort of cotton and by engineering 12% high tenacity nylon in the face of the fabric, Indura Ultra Soft is designed to wear at least 75% longer than all cotton.

The front closure is FR hook and pile. OEL's Arc Flash Coveralls have 2‑ply Nomex wristlets, and a 30 inch inseam with expansion back.

Please note when sizing buy one size larger so the garment can fit over your regular clothing.

Private labeling is available upon request.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW017-FC-SZ
Item Number AFW017-FC-L
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
ATPV Rating (cal/cm2) 12
Size L
Standards ASTM F1506, NFPA 70E
Hazard Risk Category 2
Material Indura Ultra Soft, Sewn with Nomex Thread
Color Orange
Inseam 30 "
Cuff Opening Hook and Pile
Front Closure FR Hook and Pile
Net Weight 0.5625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved