AFW018
OEL Worldwide Industries Personal Protection Equipment, AFW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFW018

OEL Worldwide Industries Personal Protection Equipment, AFW Series
In stock
Item Number
AFW018
MFG Item Number
AFW018
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, AFW Series
Item #
AFW018
HOOD, ONE SIZE FITS ALL, 20 CAL

AFW Series Information

  • 12 cal/cm2 to 55 cal/cm2 ATPV Ratings
  • Indura Ultra Soft, Sewn with Nomex Thread
  • Lenses have Anti‑Fogging Coatings
  • One Size Fits All
  • Hard Hat Included
All OEL's hoods are made from arc flash resistant Indura Ultra Soft material sewn with Nomex thread. All lenses are replaceable and made made from Arc rated 10 inch x 20 inch material with anti‑fogging coatings. One size fits all. Hard hat is included.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFW018
Item Number AFW018
Manufacturer OEL Worldwide Industries
Product Series AFW
Family Series OEL Worldwide Industries Personal Protection Equipment, AFW Series
ATPV Rating (cal/cm2) 20
Size One Size Fits All
Color Orange
Material Indura Ultra Soft, Sewn with Nomex Thread
Anti Fogging Coating Yes
Hard Hat Included Yes
VLT 35 %
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved