AICS2-5
ASI-Automation Systems Interconnect Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AICS2-5

ASI-Automation Systems Interconnect Terminals
In stock
Item Number
AICS2-5
MFG Item Number
AICS2-5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
AICS2-5
Single Sided Multi Tap Connector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AICS2-5
Item Number AICS2-5
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Connection Type Lug
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-2 AWG
Housing Material Aluminum
Color Black
Water Resistant No
Corrosion Resistant No
Approvals UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved